HM170GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM170GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level 2-Circuit

MFG Item Number
HM170GR

HM170GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level 2-Circuit

MFG Item Number
HM170GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HM170GR
Spring Clamp 1-Level 2-Circuit

Series Information

Specifications

Specifications
Manufacturer Part Number HM170GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 1-Level 2-Circuit Split Terminal Block, 24-12 AWG, Gray
Type Standard Block
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs