Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HM1R06 Eaton Circuit Breakers, Rotary Handle Kit, F Frame, N12,
HM1R06 Eaton Circuit Breakers, Rotary Handle Kit, F Frame, N12,
Description
Rotary Handle Kit, F Frame, N12,
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HM1R06 |
| Description |
Rotary Handle Kit, F Frame, N12, Includes Handle, 6in. Shaft and Operating Mechanism |
| Accessory Type |
Handle Mechanism |
| Net Weight |
5.1 lbs |
| Gross Weight |
5.11 lbs |
HM1R06
Eaton Circuit Breakers