Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HM1R24 Eaton Circuit Breakers, Rotary Handle Kit, F Frame, N12,
HM1R24 Eaton Circuit Breakers, Rotary Handle Kit, F Frame, N12,
This item cannot be canceled or returned
Description
Rotary Handle Kit, F Frame, N12,
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HM1R24 |
| Description |
Rotary Handle Kit, F Frame, N12, Includes Handle, 24in. Shaft and Operating Mechanism |
| Accessory Type |
Handle Mechanism |
| Net Weight |
6 lbs |
| Gross Weight |
6.04 lbs |
HM1R24
Eaton Circuit Breakers