HM25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, HM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM25030-1CR Eaton's Bussmann series Fuseblocks & Holders, HM Series, Fuse Block, Class H, 250V 30A, 1 Pole

MFG Item Number
HM25030-1CR

HM25030-1CR Eaton's Bussmann series Fuseblocks & Holders, HM Series, Fuse Block, Class H, 250V 30A, 1 Pole

MFG Item Number
HM25030-1CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HM Series
Item #
HM25030-1CR
Fuse Block, Class H, 250V 30A, 1 Pole

HM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 10 kA RMS Sym.
Series HM class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class H(K) fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Manufacturer Part Number HM25030-1CR
Manufacturer Eaton's Bussmann series
Product Series HM
Family Series Eaton's Bussmann series Fuseblocks & Holders, HM Series
Description Eaton Bussmann series HM modular fuse block, CR, 0-30 A, Single-pole, Class K, Class H, 10 kAIC, 250 V
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs