HM250GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM250GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HM250GR

HM250GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HM250GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Terminal Blocks, Series
Item #
HM250GR
Spring Clamp 1-Level Feed-Thru

Series Information

Specifications

Specifications
Manufacturer Part Number HM250GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 1-Level Feed-Thru Terminal Block, 24-10 AWG, Gray
Type Feed-Through
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs