Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HM2R06 Eaton Industrial Accessories, Rotary Handle Kit, J Frame, N12,
HM2R06 Eaton Industrial Accessories, Rotary Handle Kit, J Frame, N12,
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Rotary Handle Kit, J Frame, N12,
Specifications
Specifications
| Manufacturer Part Number |
HM2R06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Rotary Handle Kit, J Frame, N12, Includes Handle, 6in. shaft and Operating Mechanism |
| Shaft Size |
6 " |
| Length |
19.25 " |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
4.9 lbs |
| Gross Weight |
4.93 lbs |
HM2R06
Eaton Industrial Accessories