HM320GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM320GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HM320GR

HM320GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 1-Level Feed-Thru

MFG Item Number
HM320GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Terminal Blocks, Series
Item #
HM320GR
Spring Clamp 1-Level Feed-Thru

Series Information

Specifications

Specifications
Manufacturer Part Number HM320GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 1-Level Feed-Thru Terminal Block, 24-8 AWG, 8.2mm Width, Gray
Type Feed-Through
Current Rating 41 A
UL Voltage 600 V
Wire Size Range 8 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs