HM350GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM350GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Voltage Supply

MFG Item Number
HM350GR

HM350GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Voltage Supply

MFG Item Number
HM350GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Terminal Blocks, Series
Item #
HM350GR
Spring Clamp Voltage Supply

Series Information

Specifications

Specifications
Manufacturer Part Number HM350GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp Voltage Supply Terminal Block, 15-4 AWG, Gray
Type Single Power
Current Rating 76 A
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs