HM360GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HM360GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp, Double Voltage Supply

MFG Item Number
HM360GR

HM360GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp, Double Voltage Supply

MFG Item Number
HM360GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HM360GR
Spring Clamp, Double Voltage Supply

Series Information

Specifications

Specifications
Manufacturer Part Number HM360GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp, Double Voltage Supply Terminal Block, 15-4 AWG, Gray
Type Double Power
Current Rating 76 A
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Test Socket(s) No
Partition No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs