Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HM3R24 Eaton Industrial Accessories, Rotary Handle Kit, K Frame, N12,
HM3R24 Eaton Industrial Accessories, Rotary Handle Kit, K Frame, N12,
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Rotary Handle Kit, K Frame, N12,
Specifications
Specifications
| Manufacturer Part Number |
HM3R24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Rotary Handle Kit, K Frame, N12, Includes Handle, 24in. Shaft and Operating Mechanism |
| Shaft Size |
24 " |
| Operator Type |
Rotary Handle Operating Mechanism |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
6.6 lbs |
| Gross Weight |
6.6 lbs |
HM3R24
Eaton Industrial Accessories