Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Humidifiers, TrueSTEAM Series
HM512A2000/U
Honeywell Humidifiers, TrueSTEAM Series
TRUESTEAM HUMIDIFIER. 12 GALLONS
MFG Item Number
HM512A2000/U
This item cannot be canceled or returned
Description
Humidifiers, TrueSTEAM Series
TRUESTEAM HUMIDIFIER. 12 GALLONS
TrueSTEAM Series Information
- Easy install
- Easy maintenance
- 5 Year Warranty
- Application Flexibility
- Most consistent levels of humidity
Specifications
Specifications
| Manufacturer Part Number |
HM512A2000/U |
| Manufacturer |
Honeywell |
| Product Series |
TrueSTEAM |
| Family Series |
Honeywell Humidifiers, TrueSTEAM Series |
| Description |
TRUESTEAM HUMIDIFIER. 12 GALLONS PER DAY |
| Type |
Steam |
| Capacity |
12 gal |
| Humidity Controller |
Yes |
| Voltage |
120 V |
| Operating Temperature |
34-104 °F |
| Net Weight |
17.5 lbs |
| Gross Weight |
1.0938 lbs |
HM512A2000/U
Honeywell Humidifiers, TrueSTEAM Series