Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HM5R16 Eaton Industrial Accessories, ROTARY HANDLE KIT
HM5R16 Eaton Industrial Accessories, ROTARY HANDLE KIT
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
HM5R16 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
ROTARY HANDLE KIT |
| Shaft Size |
16 " |
| Operator Type |
Rotary Handle Operating Mechanism |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.5 lbs |
HM5R16
Eaton Industrial Accessories