HMA300/120VAC/60HZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMA300/120VAC/60HZ

Trumeter Timers

HMA300/120VAC/60HZ

Trumeter Timers
HR, 120VAC, 60HZ, FLSH 1.42 X .95,
MFG Item Number
HMA300/120VAC/60HZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
HMA300/120VAC/60HZ
HR, 120VAC, 60HZ, FLSH 1.42 X .95,

Series Information

Specifications

Specifications
Manufacturer Part Number HMA300/120VAC/60HZ
Manufacturer Trumeter
Family Series Trumeter Timers
Description HR, 120VAC, 60HZ, FLSH 1.42 X .95, CLIP
Voltage 120 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
Status Indicator No
Resettable No
Net Weight 0 lbs
Gross Weight 0 lbs