HMA460/120VAC/60HZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMA460/120VAC/60HZ

Trumeter Timers

HMA460/120VAC/60HZ

Trumeter Timers
HR, 120VAC, 60HZ, FLSH SQR, W/ CLIP
MFG Item Number
HMA460/120VAC/60HZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
HMA460/120VAC/60HZ
HR, 120VAC, 60HZ, FLSH SQR, W/ CLIP

Series Information

Specifications

Specifications
Manufacturer Part Number HMA460/120VAC/60HZ
Manufacturer Trumeter
Family Series Trumeter Timers
Description HR, 120VAC, 60HZ, FLSH SQR, W/ CLIP
Voltage 120 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
Status Indicator No
Resettable No
Net Weight 0 lbs
Gross Weight 0 lbs