Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMC230V

Wiegmann Hygrostats

HMC230V

Wiegmann Hygrostats
HYGORSTAT MECH CHGOVR MAX 240V 40/90 F
MFG Item Number
HMC230V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hygrostats, Series
Item #
HMC230V
HYGORSTAT MECH CHGOVR MAX 240V 40/90 F

Series Information

Specifications

Specifications
Manufacturer Part Number HMC230V
Manufacturer Wiegmann
Family Series Wiegmann Hygrostats
Description Hygorstat Mech Chgovr Max 240V 40/90pct. F
Nominal Voltage 240 VAC
Max Voltage 230 VAC
Contact Type Change-Over
Composition Non-Metallic
Mounting DIN Rail
Material Plastic
Net Weight 0 lbs
Gross Weight 0 lbs