Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP003A0CA12S06 Eaton Circuit Breakers, HMCP 3P 3A NON-AL TERM W/ A2X1RPK
MFG Item Number
HMCP003A0CA12S06
HMCP003A0CA12S06 Eaton Circuit Breakers, HMCP 3P 3A NON-AL TERM W/ A2X1RPK
MFG Item Number
HMCP003A0CA12S06
This item cannot be canceled or returned
Description
HMCP 3P 3A NON-AL TERM W/ A2X1RPK
Specifications
Specifications
| Manufacturer Part Number |
HMCP003A0CA12S06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3P 3A NON-AL TERM W/ A2X1RPK A/S & SNT1LP08K S/T |
| Poles |
3 |
| Current Rating |
3 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP003A0CA12S06
Eaton Circuit Breakers