Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP003A0CB06 Eaton Circuit Breakers, HMCP 3A WITH MA1L1RPK ALARM SIGNAL
MFG Item Number
HMCP003A0CB06
HMCP003A0CB06 Eaton Circuit Breakers, HMCP 3A WITH MA1L1RPK ALARM SIGNAL
MFG Item Number
HMCP003A0CB06
This item cannot be canceled or returned
Description
HMCP 3A WITH MA1L1RPK ALARM SIGNAL
Specifications
Specifications
| Manufacturer Part Number |
HMCP003A0CB06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3A WITH MA1L1RPK ALARM SIGNAL LOCKOUT SW |
| Poles |
3 |
| Current Rating |
3 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP003A0CB06
Eaton Circuit Breakers