Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP007C0A11L07 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP007C0A11L07
HMCP007C0A11L07 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP007C0A11L07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP007C0A11L07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
7 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP007C0A11L07
Eaton Circuit Breakers