Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP007C0CA05 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP007C0CA05
HMCP007C0CA05 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP007C0CA05
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP007C0CA05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
7 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.525 lbs |
| Net Weight |
4.5 lbs |
HMCP007C0CA05
Eaton Circuit Breakers