HMCP007C0CA06S02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMCP007C0CA06S02

Eaton Circuit Breakers

HMCP007C0CA06S02

Eaton Circuit Breakers
HMCP 3P 7A WITH 1A/1B AUX SW RIGHT
MFG Item Number
HMCP007C0CA06S02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCP007C0CA06S02
HMCP 3P 7A WITH 1A/1B AUX SW RIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number HMCP007C0CA06S02
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description HMCP 3P 7A WITH 1A/1B AUX SW RIGHT AND 12-24VAC/DC S/T
Poles 3
Current Rating 7 A
Max Voltage 250 VDC, 600 VAC
Mounting Panel
Auxiliary Switch Yes
Approvals CE, CSA, UL
Gross Weight 0.001 lbs
Net Weight 0.001 lbs