Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP007C0CA10M01 Eaton Circuit Breakers, HMCP 7A 3P NON-ALUM TERM W/ A2X1LPK
MFG Item Number
HMCP007C0CA10M01
HMCP007C0CA10M01 Eaton Circuit Breakers, HMCP 7A 3P NON-ALUM TERM W/ A2X1LPK
MFG Item Number
HMCP007C0CA10M01
This item cannot be canceled or returned
Description
HMCP 7A 3P NON-ALUM TERM W/ A2X1LPK
Specifications
Specifications
| Manufacturer Part Number |
HMCP007C0CA10M01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 7A 3P NON-ALUM TERM W/ A2X1LPK & BASE MTG HDWE |
| Poles |
3 |
| Current Rating |
7 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP007C0CA10M01
Eaton Circuit Breakers