Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP015E0CA02U62 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP015E0CA02U62
HMCP015E0CA02U62 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP015E0CA02U62
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP015E0CA02U62 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP015E0CA02U62
Eaton Circuit Breakers