Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP015EOC03 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP015EOC03
HMCP015EOC03 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP015EOC03
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP015EOC03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP015EOC03
Eaton Circuit Breakers