Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP015EOCA09S21 Eaton Circuit Breakers, HMCP 3P 15A WITH 2A/2B LH AUX
MFG Item Number
HMCP015EOCA09S21
HMCP015EOCA09S21 Eaton Circuit Breakers, HMCP 3P 15A WITH 2A/2B LH AUX
MFG Item Number
HMCP015EOCA09S21
This item cannot be canceled or returned
Description
HMCP 3P 15A WITH 2A/2B LH AUX
Specifications
Specifications
| Manufacturer Part Number |
HMCP015EOCA09S21 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3P 15A WITH 2A/2B LH AUX SWITCH AND RH 48-127VAC ST |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP015EOCA09S21
Eaton Circuit Breakers