Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP015EOCA10B06 Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR W/2A/2B AUX
MFG Item Number
HMCP015EOCA10B06
HMCP015EOCA10B06 Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR W/2A/2B AUX
MFG Item Number
HMCP015EOCA10B06
This item cannot be canceled or returned
Description
MOTOR CIRCUIT PROTECTOR W/2A/2B AUX
Specifications
Specifications
| Manufacturer Part Number |
HMCP015EOCA10B06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
MOTOR CIRCUIT PROTECTOR W/2A/2B AUX SW LH 1MK 1BK BELL ALARM |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP015EOCA10B06
Eaton Circuit Breakers