Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP030H1CA09M01 Eaton Circuit Breakers, HMCP 30A WITH A2X1LPK A/S AND BASE
MFG Item Number
HMCP030H1CA09M01
HMCP030H1CA09M01 Eaton Circuit Breakers, HMCP 30A WITH A2X1LPK A/S AND BASE
MFG Item Number
HMCP030H1CA09M01
This item cannot be canceled or returned
Description
HMCP 30A WITH A2X1LPK A/S AND BASE
Specifications
Specifications
| Manufacturer Part Number |
HMCP030H1CA09M01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 30A WITH A2X1LPK A/S AND BASE MOUNTING HDWE |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP030H1CA09M01
Eaton Circuit Breakers