Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP050G2CA02
MFG Item Number
HMCP050G2CA02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP050G2CA02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
HMCP050G2CA02
Eaton Circuit Breakers