HMCP050K2C
Eaton Circuit Breakers, C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMCP050K2C Eaton Circuit Breakers, C Series, MOTOR CIRCUIT BREAKER, 50A, UL489

MFG Item Number
HMCP050K2C

HMCP050K2C Eaton Circuit Breakers, C Series, MOTOR CIRCUIT BREAKER, 50A, UL489

MFG Item Number
HMCP050K2C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
HMCP050K2C
MOTOR CIRCUIT BREAKER, 50A, UL489

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number HMCP050K2C
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description MOTOR CIRCUIT BREAKER, 50A, UL489 11.5-42.1 FLA ADJ, NEMA STARTER SIZE 2, 600VAC/250VDC, 3-POLE, F FRAME
Poles 3
Current Rating 50 A
Max Voltage 250 VDC, 600 VAC
Mounting Panel
UL Standard 489
Approvals CE, CSA, UL
Gross Weight 4.4 lbs
Net Weight 4.4 lbs