Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HMCP050K2CH09 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 50 A |
| Max Voltage | 250 VDC, 600 VAC |
| Mounting | Panel |
| Approvals | CE, CSA, UL |
| Gross Weight | 4.475 lbs |
| Net Weight | 4.125 lbs |