Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP050K2S02Y01 Eaton Circuit Breakers, 50A F FRAME HMCP W/24V SHUNT TRIP
MFG Item Number
HMCP050K2S02Y01
HMCP050K2S02Y01 Eaton Circuit Breakers, 50A F FRAME HMCP W/24V SHUNT TRIP
MFG Item Number
HMCP050K2S02Y01
This item cannot be canceled or returned
Description
50A F FRAME HMCP W/24V SHUNT TRIP
Specifications
Specifications
| Manufacturer Part Number |
HMCP050K2S02Y01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
50A F FRAME HMCP W/24V SHUNT TRIP |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP050K2S02Y01
Eaton Circuit Breakers