Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP070M2A05 Eaton Circuit Breakers, HMCP MOTOR CIRCUIT PROTECTOR 70A W/
MFG Item Number
HMCP070M2A05
HMCP070M2A05 Eaton Circuit Breakers, HMCP MOTOR CIRCUIT PROTECTOR 70A W/
MFG Item Number
HMCP070M2A05
This item cannot be canceled or returned
Description
HMCP MOTOR CIRCUIT PROTECTOR 70A W/
Specifications
Specifications
| Manufacturer Part Number |
HMCP070M2A05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP MOTOR CIRCUIT PROTECTOR 70A W/ 1A-1B A/S RH SIDE |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP070M2A05
Eaton Circuit Breakers