Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP100L3CA11S24 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP100L3CA11S24
HMCP100L3CA11S24 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP100L3CA11S24
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP100L3CA11S24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP100L3CA11S24
Eaton Circuit Breakers