Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP100R3CS22 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP100R3CS22
HMCP100R3CS22 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP100R3CS22
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP100R3CS22 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP100R3CS22
Eaton Circuit Breakers