HMCP12Y8W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMCP12Y8W Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR, 1200A 600V
MFG Item Number
HMCP12Y8W

HMCP12Y8W Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR, 1200A 600V

MFG Item Number
HMCP12Y8W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCP12Y8W
MOTOR CIRCUIT PROTECTOR, 1200A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number HMCP12Y8W
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description MOTOR CIRCUIT PROTECTOR, 1200A 600V
Poles 3
Current Rating 1,200 A
Max Voltage 250 VDC, 600 VAC
Mounting Panel
Approvals CE, CSA, UL
Gross Weight 47 lbs
Net Weight 47 lbs