Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP12Y8WS02Y04 Eaton Circuit Breakers, HMCP 1200A MOTOR CIRCUIT PROTECTOR
MFG Item Number
HMCP12Y8WS02Y04
HMCP12Y8WS02Y04 Eaton Circuit Breakers, HMCP 1200A MOTOR CIRCUIT PROTECTOR
MFG Item Number
HMCP12Y8WS02Y04
This item cannot be canceled or returned
Description
HMCP 1200A MOTOR CIRCUIT PROTECTOR
Specifications
Specifications
| Manufacturer Part Number |
HMCP12Y8WS02Y04 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 1200A MOTOR CIRCUIT PROTECTOR 2400-9600TA WITH |
| Poles |
3 |
| Current Rating |
1,200 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HMCP12Y8WS02Y04
Eaton Circuit Breakers