Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP12Y8WS10Y03 Eaton Circuit Breakers, CIRCUIT PROTECTOR
MFG Item Number
HMCP12Y8WS10Y03
HMCP12Y8WS10Y03 Eaton Circuit Breakers, CIRCUIT PROTECTOR
MFG Item Number
HMCP12Y8WS10Y03
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP12Y8WS10Y03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT PROTECTOR |
| Poles |
3 |
| Current Rating |
1,200 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HMCP12Y8WS10Y03
Eaton Circuit Breakers