Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP150T4A08 Eaton Circuit Breakers, HMCP 3P 150A W/AUX SW 1A1B TERM BLK
MFG Item Number
HMCP150T4A08
HMCP150T4A08 Eaton Circuit Breakers, HMCP 3P 150A W/AUX SW 1A1B TERM BLK
MFG Item Number
HMCP150T4A08
This item cannot be canceled or returned
Description
HMCP 3P 150A W/AUX SW 1A1B TERM BLK
Specifications
Specifications
| Manufacturer Part Number |
HMCP150T4A08 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3P 150A W/AUX SW 1A1B TERM BLK RH TERM L&L |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP150T4A08
Eaton Circuit Breakers