Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP150T4A11 Eaton Circuit Breakers, HMCP 150A 3P W/ A2X1LTK A/S
MFG Item Number
HMCP150T4A11
HMCP150T4A11 Eaton Circuit Breakers, HMCP 150A 3P W/ A2X1LTK A/S
MFG Item Number
HMCP150T4A11
This item cannot be canceled or returned
Description
HMCP 150A 3P W/ A2X1LTK A/S
Specifications
Specifications
| Manufacturer Part Number |
HMCP150T4A11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 150A 3P W/ A2X1LTK A/S |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HMCP150T4A11
Eaton Circuit Breakers