Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP150U4SA08N02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP150U4SA08N02
HMCP150U4SA08N02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HMCP150U4SA08N02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP150U4SA08N02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
HMCP150U4SA08N02
Eaton Circuit Breakers