Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP250C5WA02 Eaton Circuit Breakers, TYPE HMCP BREAKER 3P 250A 600VAC
MFG Item Number
HMCP250C5WA02
HMCP250C5WA02 Eaton Circuit Breakers, TYPE HMCP BREAKER 3P 250A 600VAC
MFG Item Number
HMCP250C5WA02
This item cannot be canceled or returned
Description
TYPE HMCP BREAKER 3P 250A 600VAC
Specifications
Specifications
| Manufacturer Part Number |
HMCP250C5WA02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE HMCP BREAKER 3P 250A 600VAC MAX 25K AIC W/ AUX SW |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12.5 lbs |
| Net Weight |
12.5 lbs |
HMCP250C5WA02
Eaton Circuit Breakers