Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP250L5CA06 Eaton Circuit Breakers, HMCP 250A WITH 1A/1B AUX SW RIGHT
MFG Item Number
HMCP250L5CA06
HMCP250L5CA06 Eaton Circuit Breakers, HMCP 250A WITH 1A/1B AUX SW RIGHT
MFG Item Number
HMCP250L5CA06
This item cannot be canceled or returned
Description
HMCP 250A WITH 1A/1B AUX SW RIGHT
Specifications
Specifications
| Manufacturer Part Number |
HMCP250L5CA06 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 250A WITH 1A/1B AUX SW RIGHT |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HMCP250L5CA06
Eaton Circuit Breakers