Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP250L5WC Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HMCP250L5WC
HMCP250L5WC Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HMCP250L5WC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HMCP250L5WC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12.5 lbs |
| Net Weight |
12.5 lbs |
HMCP250L5WC
Eaton Circuit Breakers