HMCP400A5A06D15T6Y12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMCP400A5A06D15T6Y12

Eaton Circuit Breakers

HMCP400A5A06D15T6Y12

Eaton Circuit Breakers
CIRCUIT BREAKER
MFG Item Number
HMCP400A5A06D15T6Y12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCP400A5A06D15T6Y12
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number HMCP400A5A06D15T6Y12
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER
Poles 3
Current Rating 400 A
Max Voltage 250 VDC, 600 VAC
Mounting Panel
Auxiliary Switch Yes
Approvals CE, CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs