Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP400F5WA02 Eaton Circuit Breakers, HMCP 3P 400A WITH 1A/1B AUX SW
MFG Item Number
HMCP400F5WA02
HMCP400F5WA02 Eaton Circuit Breakers, HMCP 3P 400A WITH 1A/1B AUX SW
MFG Item Number
HMCP400F5WA02
This item cannot be canceled or returned
Description
HMCP 3P 400A WITH 1A/1B AUX SW
Specifications
Specifications
| Manufacturer Part Number |
HMCP400F5WA02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3P 400A WITH 1A/1B AUX SW INCLft.S 1A/1B AUX SW |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HMCP400F5WA02
Eaton Circuit Breakers