Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP400W5CA13 Eaton Circuit Breakers, HMCP 400A NON-ALUM TERM W/ 2A/2B A/S
MFG Item Number
HMCP400W5CA13
HMCP400W5CA13 Eaton Circuit Breakers, HMCP 400A NON-ALUM TERM W/ 2A/2B A/S
MFG Item Number
HMCP400W5CA13
This item cannot be canceled or returned
Description
HMCP 400A NON-ALUM TERM W/ 2A/2B A/S
Specifications
Specifications
| Manufacturer Part Number |
HMCP400W5CA13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 400A NON-ALUM TERM W/ 2A/2B A/S |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HMCP400W5CA13
Eaton Circuit Breakers