Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP400X5C-A09 Eaton Circuit Breakers, TYPE HMCP - MOTOR CIRCUIT
MFG Item Number
HMCP400X5C-A09
HMCP400X5C-A09 Eaton Circuit Breakers, TYPE HMCP - MOTOR CIRCUIT
MFG Item Number
HMCP400X5C-A09
This item cannot be canceled or returned
Description
TYPE HMCP - MOTOR CIRCUIT
Specifications
Specifications
| Manufacturer Part Number |
HMCP400X5C-A09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE HMCP - MOTOR CIRCUIT PROTECTOR, 400A FRAME, 3 POLE W/ A |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HMCP400X5C-A09
Eaton Circuit Breakers