Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP400X5Z07
HMCP MOTOR CIRCUIT PROTECTOR 400A
MFG Item Number
HMCP400X5Z07
This item cannot be canceled or returned
Description
HMCP MOTOR CIRCUIT PROTECTOR 400A
Specifications
Specifications
| Manufacturer Part Number |
HMCP400X5Z07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP MOTOR CIRCUIT PROTECTOR 400A CONT. 2000-4000 T.A. WITH |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
HMCP400X5Z07
Eaton Circuit Breakers