Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP600L6A06T06Y02 Eaton Circuit Breakers, 600A HMCP W/ 1A/1B A/S, 24VDC UVR
MFG Item Number
HMCP600L6A06T06Y02
HMCP600L6A06T06Y02 Eaton Circuit Breakers, 600A HMCP W/ 1A/1B A/S, 24VDC UVR
MFG Item Number
HMCP600L6A06T06Y02
This item cannot be canceled or returned
Description
Item #
HMCP600L6A06T06Y02
600A HMCP W/ 1A/1B A/S, 24VDC UVR
Specifications
Specifications
| Manufacturer Part Number |
HMCP600L6A06T06Y02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
600A HMCP W/ 1A/1B A/S, 24VDC UVR AND T602LD TERM LINE ONLY |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
20 lbs |
| Net Weight |
20 lbs |
HMCP600L6A06T06Y02
Eaton Circuit Breakers