Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP600L6S10 Eaton Circuit Breakers, HMCP 3P MOTOR CIRCUIT PROTECTOR
MFG Item Number
HMCP600L6S10
HMCP600L6S10 Eaton Circuit Breakers, HMCP 3P MOTOR CIRCUIT PROTECTOR
MFG Item Number
HMCP600L6S10
This item cannot be canceled or returned
Description
HMCP 3P MOTOR CIRCUIT PROTECTOR
Specifications
Specifications
| Manufacturer Part Number |
HMCP600L6S10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HMCP 3P MOTOR CIRCUIT PROTECTOR 600A 1800-6000TA WITH |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
20 lbs |
| Net Weight |
20 lbs |
HMCP600L6S10
Eaton Circuit Breakers