Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMCP600L6S61Y01 Eaton Circuit Breakers, 600A L FRAME HMCP W/24V SHUNT TRIP
MFG Item Number
HMCP600L6S61Y01
HMCP600L6S61Y01 Eaton Circuit Breakers, 600A L FRAME HMCP W/24V SHUNT TRIP
MFG Item Number
HMCP600L6S61Y01
This item cannot be canceled or returned
Description
600A L FRAME HMCP W/24V SHUNT TRIP
Specifications
Specifications
| Manufacturer Part Number |
HMCP600L6S61Y01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
600A L FRAME HMCP W/24V SHUNT TRIP |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HMCP600L6S61Y01
Eaton Circuit Breakers